Shop GENIUS TOOLS
Create Account
3/8in Dr. PH.2 Philips Head Driver 60 mmL
- Mfr # 3476R02
- Zoro # G123582268
original price:Â $10.99 , new price: $9.22 , 16 percent off
new price:Â
$
9.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476R02
- Zoro #
- G123582268
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Screwdriver Bit PH2 3/8 Inch Drive 60mm Length Durable Steel - 3476R02 Impact Bit Socket SKU: 3476R02. This #2 Phillips impact bit socket is built for 3/8in drive setups where a secure, consistent fit matters. The PH2 bit profile is designed to engage Phillips fasteners firmly, helping reduce cam-out and tip wear during demanding work. Constructed from Chromium Molybdenum Alloy Steel, it balances strength and durability with anti-corrosive properties for long service life. A heat-treated body and matte black oxide finish add toughness for repeated professional use, while stamped size markings support quick identification in a tool drawer or cart. Key Benefits #2 Phillips impact bit socket fit supports strong engagement and reduced cam-out. 3/8in drive size integrates easily with common ratchets and impact tools. Overall length 76mm (2.99in) offers reach while staying compact in tight areas. Chromium Molybdenum Alloy Steel construction provides strength, durability, and corrosion resistance. Heat treated through oil quenching for a tough exterior and strong inner core. Matte black oxide coating helps resist wear and contributes to long-term durability. Permanently stamped size markings simplify organization and fast, accurate selection. It's a practical choice for maintaining consistent Phillips fastener engagement across repetitive tasks and heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.