Shop GENIUS TOOLS
Create Account
3/4in Dr. 1in Hex Bit Socket
- Mfr # 622+3964
- Zoro # G323583447
original price:Â $46.15 , new price: $38.87 , 15 percent off
new price:Â
$
38.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 622+3964
- Zoro #
- G323583447
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1 Inch Size 3/4 Inch Drive Durable S2 Steel Construction - 622+3964 Impact Bit Socket This 3/4in drive impact bit socket is built for high-torque fastening and loosening tasks that demand a secure 1in hex interface. With an 85mm overall length, it balances access and control while keeping the tool compact enough for everyday shop use. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it's designed to handle the repeated shock loads common to impact work. Permanent size stamping supports fast identification and consistent tool organization. Key Benefits 3/4in drive with 1in hex bit profile for high-torque impact work. 85mm overall length provides reach without sacrificing stability under load. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Black oxide coating helps resist corrosion and wear in demanding environments. Heat-treated design supports reliable performance for professional technicians. Permanently stamped size markings enable quick identification and better tool organization. SKU: 622+3964. Designed for professional-grade service, this impact bit socket emphasizes durability, consistent fit, and easy identification. The combination of heat treatment, corrosion-resistant finish, and robust alloy steel construction supports repeatable results when used in rigorous workshop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.