Shop GENIUS TOOLS
Create Account
1 in Dr. 3-1/16 in Impact Socket
- Mfr # 867098
- Zoro # G725062205
product price:Â
$
238.11
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 867098
- Zoro #
- G725062205
- UPC #
- 193016192255
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3-1/16 Inch, 1 Inch Drive, Heavy-Duty CR-Mo Steel, High Torque Performance - 867098 Impact Socket This 1 in drive 3-1/16 in impact socket is built for professional technicians who rely on consistent fit, strength, and long service life under high torque. The 105mm (4.13 in) overall length supports solid access and control when working with impact tools. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior and a durable inner core for demanding, repeated use. Key Benefits 1 in drive, 3-1/16 in impact socket designed for heavy-duty torque applications. 105mm (4.13 in) overall length balances reach, clearance, and control. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive protection. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide finish supports long-term durability in professional environments. Permanently stamped size markings improve identification and tool organization. Engineered as professional-grade equipment, this impact socket is built to perform over a lifetime of heavy use. Clear size stamping reduces time spent sorting tools, while the CR-Mo construction and heat-treated design help maintain reliable performance where strength and durability matter most.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.