Shop GENIUS TOOLS
Create Account
3/8in Dr. 14mm Deep Impact Socket
- Mfr # 316314
- Zoro # G523578861
product price:Â
$
2.84
/ea
Sold in multiples of 3 for
$8.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316314
- Zoro #
- G523578861
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 14mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316314, Deep Impact Socket This 14mm deep impact socket is built for high-torque fastening where extra reach is needed. The 6-point design helps maintain a secure grip on fasteners, while the 3/8in drive size supports common impact and ratchet setups in professional toolboxes. Manufactured with durable alloy steel construction and finished for corrosion resistance, it is designed for long-term service. Clear size markings support faster tool selection and better organization in drawers, trays, or mobile carts. Key Benefits 14mm 6-point impact socket design helps reduce fastener rounding under torque. 3/8in drive with 63mm overall length fits deeper fasteners and studs. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports wear resistance in demanding shop environments. Permanently stamped size markings enable quick identification and cleaner tool organization. SKU 316314 is designed and made for professional technicians who depend on consistent fit and finish across repeated heavy use. The combination of deep reach, 6-point contact, and heat-treated construction makes it a practical choice for daily impact socket service and maintenance work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.