Shop GENIUS TOOLS
Create Account
1/4in Dr. 3mm Impact Socket
- Mfr # 212503
- Zoro # G523579288
product price:Â
$
3.09
/ea
Sold in multiples of 3 for
$9.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 212503
- Zoro #
- G523579288
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3mm Size 1/4 Inch Drive High-Strength Steel Durable Design - 212503 Impact Socket Built for high-torque fastening with impact tools, this 1/4in drive 3mm impact socket is sized for precise work where small fasteners and tight clearances matter. Its compact 25mm (0.98in) overall length supports access and control without sacrificing strength. Made from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed to resist corrosion while maintaining durability under professional use. Permanently stamped size markings help keep sockets organized and easy to identify during service. Key Benefits 1/4in drive, 3mm impact socket built for high-torque tool applications. 25mm (0.98in) overall length helps reach fasteners in tighter spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive materials and matte black oxide coating help protect the finish. Heat treated through oil quenching for tough exterior and strong inner core. Permanently stamped size markings support quick identification and organization. SKU 212503 is intended for professional technicians who need consistent performance under heavy use. The combination of compact sizing, durable steel construction, and clear markings makes it a dependable choice for maintaining speed, accuracy, and tool control in everyday shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.