Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/8in Impact Socket
- Mfr # 665244
- Zoro # G723580114
original price:Â $16.65 , new price: $14.99 , 9 percent off
new price:Â
$
14.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665244
- Zoro #
- G723580114
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665244 Impact Socket This 3/4in drive impact socket is built for demanding fastening and removal work where strength matters. The 1 3/8in size is clearly stamped for quick identification, helping keep tool selection fast and accurate during repetitive tasks. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term durability and consistent performance. Key Benefits 3/4in drive, 1 3/8in impact socket suited for heavy-duty torque loads. 57mm (2.24in) overall length balances access, control, and stable engagement. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection and a durable working finish. Permanently stamped sizing improves organization and speeds up socket selection. Built to meet or exceed ANSI standards, this professional-grade socket is designed for technicians who rely on consistent fit and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.