1 in Dr. 30mm Impact Socket
- Mfr # 847030
- Zoro # G825062204
product price:Â
$
21.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847030
- Zoro #
- G825062204
- UPC #
- 193016835428
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 30mm 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 847030 Impact Socket This 1 in drive 30mm impact socket is built for high-torque fastening and removal where strength and consistent fit matter. With a 62mm (2.44 in) overall length, it offers a compact profile that maintains control while working in demanding conditions. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to resist wear and corrosion while supporting long-term professional use. Permanently stamped size markings help keep tool selection fast and organized. Key Benefits 1 in drive, 30mm impact socket built for high-torque applications and durability. 62mm (2.44 in) overall length balances access, control, and compact handling. Chrome molybdenum alloy steel construction supports high strength and long service life. Oil-quenched heat treatment enhances core strength for repeated impact use. Matte black oxide coating helps resist corrosion and surface wear over time. Size is permanently stamped for quick identification and better tool organization. SKU 847030 is designed for professional technicians who need an impact-rated socket that holds up to heavy use. The combination of CR-Mo steel, heat treatment, and clear size identification supports reliable performance in shop environments where tools are used daily and consistency matters.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.