Shop GENIUS TOOLS
Create Account
3/4in Dr. 25/32in(12 pt.) Thin Wall Impact Socket
- Mfr # 695225
- Zoro # G023583594
product price:Â
$
12.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 695225
- Zoro #
- G023583594
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25/32 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695225 Impact Socket This 3/4in drive, 25/32in thin wall impact socket is built for professional fastening and removal where impact-rated strength matters. The 12-point profile and compact 51mm (2.01in) overall length help fit into tighter working areas without sacrificing durability. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed to handle high torque while offering anti-corrosive properties. A matte black oxide finish and oil-quenched heat treatment support long-term service in demanding shop environments. Key Benefits 3/4in drive impact socket built to handle high-torque fastening tasks. 25/32in 12-point thin wall profile helps access tight clearances. 51mm (2.01in) overall length balances reach and compact handling. CR-Mo alloy steel delivers high strength, durability, and anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps protect the surface during repeated impact use. Size is stamped for permanent identification and faster tool organization. For technicians who rely on consistent fit, impact-rated construction, and quick size identification, SKU 695225 is a dependable addition to a 3/4in drive impact socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.