Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Swivel Deep Impact Socket
- Mfr # 480029D
- Zoro # G823581615
original price:Â $25.84 , new price: $23.26 , 9 percent off
new price:Â
$
23.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480029D
- Zoro #
- G823581615
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Swivel Impact Socket 3/4 Inch Size 1/2 Inch Drive Heavy Duty - 480029D Deep Swivel Impact Socket This deep swivel impact socket is built for 1/2in drive tools and sized at 3/4in for fastener work in tight, obstructed areas. The swivel design supports a full range of motion, helping maintain access when a straight socket can't align cleanly with the fastener. Made from chromium-vanadium steel alloy, it combines strength with anti-corrosive properties for long-term durability. With a 97mm (3.82in) overall length and permanently stamped size markings, it supports organized, repeatable work in professional environments. Key Benefits Deep swivel design provides full range of motion in hard-to-reach areas. 1/2in drive with 3/4in size fits common service and repair fasteners. 97mm (3.82in) overall length improves reach where standard sockets fall short. Chromium-vanadium steel alloy delivers high strength and anti-corrosive performance. Oil-quenched heat treatment creates tough exterior with superior inner core strength. Matte black oxide coating adds durability while supporting long-term professional use. Stamped size markings stay readable for quick identification and tool organization. Built to meet or exceed ANSI standards, this socket is designed for heavy use and consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.