Shop GENIUS TOOLS
Create Account
1 in Dr. 33mm Thin Wall Impact Socket
- Mfr # 848033
- Zoro # G725062267
product price:Â
$
27.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 848033
- Zoro #
- G725062267
- UPC #
- 193016835824
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 33mm Thin Wall 1 Inch Drive Chrome Molybdenum Durable CR-Mo - 848033 Impact Socket SKU: 848033. This 33mm, 6-point thin wall impact socket is designed for tighter clearances where standard impact sockets may not fit. The 1 in drive size and 73mm (2.87 in) overall length support controlled engagement and consistent reach in professional tool setups. Built from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with strong inner core performance for long-term, heavy use. Key Benefits Thin wall profile helps access fasteners in tighter clearances and confined spaces. 33mm 6-point design supports secure fastener contact and dependable torque transfer. 1 in drive with 73mm length fits professional impact setups and common applications. CR-Mo alloy steel construction delivers high strength, durability, and corrosion resistance. Oil-quenched heat treatment improves toughness for demanding, repeated professional use. Matte black oxide coating adds durable exterior protection for long service life. Permanently stamped size markings make identification fast and organization straightforward. Meets or exceeds ANSI standards, supporting consistent fit and performance expectations.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.