Shop GENIUS TOOLS
Create Account
1/2in Dr. 38mm (12 Point) Thin Wall Deep Impact Socket
- Mfr # 448538
- Zoro # G523584084
original price:Â $28.17 , new price: $25.35 , 10 percent off
new price:Â
$
25.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448538
- Zoro #
- G523584084
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 38mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448538 Impact Socket This 38mm deep thin wall impact socket is built for tight-clearance fastening where a standard-impact wall thickness can interfere. The 12-point profile and deep length support secure engagement and reach, while the 1/2in drive size fits common impact tools and hand ratchets. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core suited to professional use. Key Benefits Thin wall deep design helps reach fasteners in tight clearances. 38mm, 12-point configuration supports confident engagement on compatible fasteners. 1/2in drive size with 85mm overall length for added reach. CR-Mo alloy steel construction provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves core strength for long service life. Matte black oxide coating adds exterior toughness and corrosion resistance. Size is stamped permanently for quick, easy identification in storage. Designed for professional technicians, it delivers durable performance with a thinner wall profile for access where space is limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.