Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Cr-Mo Deep Impact Socket
- Mfr # 447808
- Zoro # G323582921
original price:Â $7.65 , new price: $6.89 , 9 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447808
- Zoro #
- G323582921
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 8mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447808 Deep Impact Socket This 8mm deep impact socket is built for high-torque fastening and removal with impact tools. The 6-point design supports secure engagement, helping reduce rounding while handling demanding service work and repeated use. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it balances strength with corrosion resistance. The 1/2in drive and 78mm (3.07in) overall length provide reach for recessed fasteners while maintaining control on the tool. Key Benefits 8mm, 6-point impact socket delivers strong grip and torque transfer. 1/2in drive size fits common impact wrenches and ratchets. Deep 78mm (3.07in) length reaches recessed or extended fasteners. Chromium Molybdenum alloy steel supports high strength and long durability. Oil-quenched heat treatment improves core strength for heavy-duty professional use. Matte black oxide coating adds a tough exterior with anti-corrosive protection. Permanently stamped size markings help fast identification during tool organization. SKU 447808 is designed for professional technicians who need dependable impact performance, consistent fit, and durable construction in a compact, easy-to-identify deep socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.