Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Thin Wall Deep Impact Socket
- Mfr # 445212
- Zoro # G623579317
original price:Â $8.10 , new price: $7.29 , 10 percent off
new price:Â
$
7.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 445212
- Zoro #
- G623579317
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 12mm Semi-Deep Thin Wall 1/2 Inch Drive CR-Mo Steel - 445212 Professional Impact Socket SKU: 445212. This 12mm, 6-point semi-deep thin wall impact socket is built for tight clearances and secure engagement on fasteners. The 1/2in drive size and 52mm (2.05in) overall length support a wide range of professional hand tool tasks where controlled fit and access matter. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating help provide a tough exterior with strong core strength for long-term service. Key Benefits Thin wall design improves access in tight spaces without sacrificing strength. 6-point profile helps reduce fastener rounding and maintains a secure fit. 1/2in drive and 52mm length balance reach with stability during use. Chromium Molybdenum Alloy Steel delivers high strength and durable performance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection while supporting long-term professional use. Stamped size markings provide permanent, quick identification for better organization. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use while keeping identification and organization simple in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.