Shop GENIUS TOOLS
Create Account
1 in Dr. 45mm Deep Impact Socket
- Mfr # 849545
- Zoro # G825062259
product price:Â
$
59.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849545
- Zoro #
- G825062259
- UPC #
- 193016856027
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 45mm Deep 1 Inch Drive Chrome Molybdenum Heavy Duty - 849545 Impact Socket This 1 in drive, 45mm deep impact socket is built for high-torque impact applications where strength, fit, and long-term durability matter. The deep profile helps reach fasteners in recessed locations, while the 95mm (3.74 in) overall length keeps handling predictable in professional workflows. Manufactured from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed to resist wear and corrosion. Permanent size stamping improves organization and reduces time spent verifying the correct socket during service and repair tasks. Key Benefits 1 in drive and 45mm size suited for heavy-duty impact fastening. Deep socket profile helps access recessed fasteners in tight assemblies. Chromium Molybdenum alloy steel delivers strength for repeated high-torque use. Oil-quenched heat treatment improves core toughness and long-term durability. Matte black oxide coating helps resist corrosion and surface wear. Permanently stamped size markings speed identification and tool organization. SKU: 849545. Designed for professional technicians, this impact socket balances strength, durability, and easy identification in a single tool. Its heat-treated CR-Mo construction and protective finish support consistent performance under demanding use, while the standardized design helps maintain confidence in fit and reliability over time.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.