Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Impact Socket
- Mfr # 393008
- Zoro # G123580653
product price:Â
$
2.11
/ea
Sold in multiples of 3 for
$6.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393008
- Zoro #
- G123580653
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1/4 Inch Size 3/8 Inch Drive High-Strength Durable Construction - 393008 Impact Socket SKU: 393008. This 6-point impact socket is built for a secure, torque-focused fit on fasteners while helping reduce rounding. The 3/8in drive and 1/4in size combination supports common professional setups where durability and consistent engagement matter. Constructed from chromium-vanadium steel alloy for high strength and anti-corrosive properties, it is heat treated through oil quenching and finished with a matte black oxide coating. Sizes are permanently stamped for quick identification, supporting better tool organization in busy work environments. Key Benefits 6-point impact design provides a secure fit and reduces fastener rounding. 3/8in drive with 1/4in size supports precise, consistent torque transfer. Overall length 28mm (1.1in) helps access tight spaces with control. Chromium-vanadium steel alloy delivers high strength and durable performance. Matte black oxide coating helps resist corrosion and wear over time. Heat treated via oil quenching for tough exterior and strong inner core. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who depend on tools built for heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.