Shop GENIUS TOOLS
Create Account
1 in Dr. 69mm Impact Socket
- Mfr # 847069
- Zoro # G425062253
product price:Â
$
148.83
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847069
- Zoro #
- G425062253
- UPC #
- 193016192088
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 69mm Size 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 847069 Impact Socket This 69mm, 6-point impact socket is built for demanding fastening work with a 1 in inch drive. With a 95mm (3.74 in) overall length, it provides a practical profile for common heavy-duty service tasks while keeping fitment and handling straightforward. Manufactured from Chromium Molybdenum Alloy Steel, it focuses on strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched process combined with a matte black oxide coating supports a tough exterior and strong inner core for long-term professional use. Key Benefits 69mm 6-point design helps reduce rounding and improves fastener engagement. 1 in inch drive size supports use with compatible impact drive tools. 95mm (3.74 in) overall length balances access and controlled handling. Chrome Molybdenum alloy steel delivers high strength and lasting durability. Matte black oxide coating and anti-corrosive properties help resist wear. Oil-quenched heat treatment creates a tough exterior and strong inner core. Stamped size markings provide permanent, easy identification for organization. SKU: 847069. Built for professional technicians, it's designed to hold up under repeated heavy use while staying easy to identify and maintain in an organized tool setup.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.