Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Cr.-Mo Deep Impact Socket
- Mfr # 346307
- Zoro # G623582430
product price:Â
$
5.07
/ea
Sold in multiples of 2 for
$10.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 346307
- Zoro #
- G623582430
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 7mm 3/8 Inch Drive Chrome Molybdenum Durable Construction - 346307 Impact Socket This 3/8in drive 7mm deep impact socket is built for professional hand-tool work where strength, fit, and durability matter. The deep profile provides added reach, while the impact-rated construction supports demanding service tasks and repeated use. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength with anti-corrosive properties. For quick organization in a busy tool setup, the size is permanently stamped for clear identification. Key Benefits 3/8in drive, 7mm deep impact socket suited for impact tool use. 63mm overall length offers added reach while maintaining controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh shop conditions. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durable protection for long-term professional service. Permanently stamped size marking speeds identification and supports better tool organization. SKU: 346307. This impact socket is designed and made for professional technicians who need dependable, repeatable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.