Shop GENIUS TOOLS
Create Account
1/2in Dr. 24mm Cr-Mo Impact Socket
- Mfr # 444024
- Zoro # G623579195
original price:Â $7.82 , new price: $7.04 , 9 percent off
new price:Â
$
7.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444024
- Zoro #
- G623579195
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 24mm 1/2 Inch Drive CR-Mo Steel Heavy Duty - 444024 Impact Socket This 24mm, 6-point impact socket (SKU: 444024) is built for repeated impact use where consistent fit and long-term durability matter. The 1/2in drive interface and 44mm overall length help keep the tool compact while maintaining a stable connection to your impact equipment. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it combines high strength with anti-corrosive protection. Heat treatment through oil quenching is used to support a tough exterior and a strong inner core, while permanently stamped size markings improve organization and fast identification. Key Benefits 24mm 6-point design provides secure fastener contact and dependable torque transfer. 1/2in drive size supports compatibility with common impact wrenches and accessories. 44mm overall length helps reach tight spaces without sacrificing socket stability. Chromium Molybdenum Alloy Steel construction delivers high strength for heavy-duty use. Matte black oxide coating adds anti-corrosive protection and a durable exterior finish. Heat treated through oil quenching for tough outer surface and strong core. Permanently stamped size markings simplify organization and quick 24mm identification. Its material choice, heat treatment, and clear markings make it a practical, long-service addition to any impact socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.