Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Swivel Deep Impact Socket
- Mfr # 480019MD
- Zoro # G023583808
original price:Â $22.47 , new price: $20.22 , 10 percent off
new price:Â
$
20.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480019MD
- Zoro #
- G023583808
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm Deep Swivel 1/2 Inch Drive Heavy Duty - 480019MD Impact Socket This 1/2in drive 19mm deep swivel impact socket is built for fastener access where straight-line socketing is difficult. The swivel head provides added articulation while the deep profile helps reach recessed hardware, making it practical for tight and hard-to-reach areas. Manufactured from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is engineered for strength, durability, and corrosion resistance. Size markings are stamped for quick, permanent identification during tool setup and organization. Key Benefits Deep swivel design delivers full range of motion in tight access points. 1/2in drive, 19mm size suits common impact applications and hardware. 97mm overall length improves reach to recessed fasteners and nuts. Chromium-vanadium steel alloy construction provides high strength and durability. Matte black oxide coating helps resist corrosion and wear over time. Heat treated through oil quenching for tough exterior and strong inner core. Stamped size markings support faster identification and cleaner tool organization. Built to meet or exceed ANSI standards, this professional-grade impact socket is designed for long-term service under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.