Shop GENIUS TOOLS
Create Account
1 in Dr. 80mm Hand Socket
- Mfr # 827080
- Zoro # G325062155
product price:Â
$
145.57
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827080
- Zoro #
- G325062155
- UPC #
- 193016835138
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 80mm Chrome Molybdenum 1 Inch Drive Heavy-Duty Impact Socket - 827080 Hand Socket This 80mm, 6-point hand socket is built for high-torque work where secure fastener engagement matters. The 1 in drive size and 105mm (4.13 in.) overall length support heavy-duty applications while maintaining a practical profile for tool access. Constructed from Chromium Molybdenum Alloy Steel, it delivers strength and durability with anti-corrosive properties. Clear, stamped size markings help keep socket sets organized and reduce time spent checking sizes. Key Benefits 80mm 6-point design helps reduce fastener rounding under high torque. 1 in drive size supports heavy-duty impact and service tool setups. 105mm (4.13 in.) overall length balances reach with controlled handling. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Chrome polished finish provides tough corrosion resistance for harsh shop conditions. Stamped size markings enable quick identification and easier tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 827080. Designed for professional technicians and built for long service life, this socket combines durable CR-Mo alloy construction, a corrosion-resistant finish, and easy-to-read markings.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.