Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 7/16in Deep Hand Socket
- Mfr # 689578
- Zoro # G523581472
original price:Â $85.41 , new price: $76.87 , 10 percent off
new price:Â
$
76.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689578
- Zoro #
- G523581472
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 2 7/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689578 Hand Socket This 3/4in drive deep hand socket in 2 7/16in size is built for professional service work where added reach and reliable strength matter. The 105mm (4.13in) overall length helps access recessed fasteners while maintaining solid engagement and control. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and long-term durability, with anti-corrosive properties and a chrome polished finish that resists corrosion in demanding shop conditions. Permanent size stamping supports fast identification during setup and tool organization. Key Benefits 3/4in drive with deep profile helps reach fasteners in recessed areas. 2 7/16in size is clearly stamped for quick, permanent identification. 105mm (4.13in) overall length balances access, stability, and handling control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help protect the tool in harsh working environments. Chrome polished finish is tough and resistant to corrosion over time. Meets or exceeds ANSI standards for dependable professional-grade performance. Its durable CR-Mo build, corrosion-resistant finish, and easy-to-read size marking make it a practical choice for organized tool setups and repeatable results in professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.