Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Hand Socket
- Mfr # 483822
- Zoro # G123580011
product price:Â
$
4.05
/ea
Sold in multiples of 2 for
$8.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483822
- Zoro #
- G123580011
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11/16 Inch 1/2 Inch Drive Durable Chrome Vanadium Steel - 483822, 6-Point Hand Socket This 11/16in 6-point hand socket is built for consistent fit and torque on common fasteners. With a 1/2in drive and compact 38mm (1.5in) overall length, it's sized for controlled work where access and tool handling matter. Made from Chromium-vanadium steel alloy and finished with a chrome polished surface, it's designed for strength, durability, and corrosion resistance. Permanent size stamping supports fast identification during setup and tool organization, especially when working from a drawer or socket rail. Key Benefits 11/16in 6-point profile helps reduce slipping and fastener corner rounding. 1/2in drive size fits standard ratchets, breakers, and compatible hand tools. Compact 38mm (1.5in) overall length improves access in tight spaces. Chromium-vanadium steel alloy supports high strength and long service life. Chrome polished finish resists corrosion and wipes clean after shop use. Stamped size markings provide quick identification for better tool organization. Meets or exceeds ANSI standards for performance expectations and consistency. Designed for professional technicians and heavy use, it delivers a practical combination of fit, durability, and easy identification without unnecessary bulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.