Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 3/16in 12-pt. Deep Hand Socket
- Mfr # 477838
- Zoro # G823584265
product price:Â
$
14.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477838
- Zoro #
- G823584265
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 3/16 Inch 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 477838 Deep Hand Socket This deep hand socket is built for consistent fit and reliable engagement on 1 3/16 inch fasteners. With a 1/2 inch drive and a 12-point configuration, it supports efficient positioning and secure contact when working with common ratchets and drive tools. Made from Chromium-vanadium steel alloy and finished in chrome polish, it is designed for strength, durability, and corrosion resistance. Clear size stamping helps keep tool storage organized and reduces time spent searching for the correct socket. Key Benefits 1 3/16 inch 12-point socket profile helps reduce slippage on fasteners. 1/2 inch drive size fits many standard ratchets and torque tools. Deep 78mm (3.07 inches) length reaches recessed or extended fasteners. Chromium-vanadium steel alloy provides high strength and long service life. Chrome polished finish helps resist corrosion in demanding shop environments. Permanently stamped size markings support faster identification and organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians, this deep socket balances durability, identification clarity, and corrosion resistance for repeated use in hand-tool applications where a dependable 12-point engagement is preferred.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.