Shop GENIUS TOOLS
Create Account
1 in Dr. Reversible Ratchet
- Mfr # 880888R
- Zoro # G125062263
product price:Â
$
355.90
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 880888R
- Zoro #
- G125062263
- UPC #
- 193016837026
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Head with Tube Handle 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty Construction - 880888R heavy-duty ratchet head SKU: 880888R. This 1 in drive ratchet head with tube handle is built for demanding service work where leverage, reach, and tool strength matter. The 800mm overall length supports controlled torque application while keeping hands positioned for steady handling. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties for harsh shop conditions. Key Benefits 1 in drive ratchet head with tube handle for leverage and control. 800mm overall length helps reach fasteners and maintain stable positioning. Chromium Molybdenum Alloy Steel construction for high strength under load. Anti-corrosive properties support longer service life in tough environments. Meets or exceeds ANSI standards for reliable, professional workshop performance. Professional grade design intended for technicians and lifetime heavy use. Designed to stay dependable under repeated heavy-duty cycles, this ratchet head focuses on practical performance: strong materials, a long handle for improved leverage, and standards-based manufacturing. A solid fit for professional toolboxes that require consistent results without compromise.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.