Shop GENIUS TOOLS
Create Account
1/2in Dr. 72 Teeth Rotor Reversible Ratchet
- Mfr # 481804
- Zoro # G623582980
original price:Â $82.15 , new price: $73.94 , 9 percent off
new price:Â
$
73.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481804
- Zoro #
- G623582980
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 1/2 Inch Drive 72 Teeth Rotor High Precision Durable - 481804 Professional Rotor Ratchet This 1/2in drive 72-tooth rotor ratchet is built for controlled fastener work where swing arc and access matter. With a metal handle and a 72-tooth mechanism, it supports steady, repeatable operation in tighter areas while maintaining a solid, professional feel. Made from chromium-vanadium steel alloy, it focuses on long-term durability and corrosion resistance. Key Benefits 72-tooth rotor mechanism delivers precise indexing with minimal movement between clicks. 1/2in drive size suits common sockets for general service and repair tasks. 280mm (11.02in) overall length balances leverage and control during tightening. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive properties help maintain performance and finish in demanding conditions. Meets or exceeds ANSI standards for consistent safety and reliability expectations. SKU 481804 is designed for professional technicians who need a reliable, repeatable ratcheting action across frequent, heavy use. The combination of a 1/2in drive, 72-tooth rotor design, and durable alloy construction supports consistent performance while helping reduce interruptions caused by tool wear or corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.