Shop GENIUS TOOLS
Create Account
3/8in Dr. Hinge Handle, 200 mmL
- Mfr # 380336A
- Zoro # G423583385
original price:Â $28.26 , new price: $25.43 , 10 percent off
new price:Â
$
25.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380336A
- Zoro #
- G423583385
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 200mm Length 3/8 Inch Drive Durable Steel Construction - 380336A Professional Hinge Handle This 3/8in drive hinge handle is built for controlled fastener turning when access angles change or space is limited. With a 200mm overall length and a 180-degree pivoting head, it helps you position the drive for better approach and clearance without switching tools. Made from Chromium-vanadium steel alloy, it balances strength with anti-corrosive properties for long-term durability. A knurled metal handle improves grip and control, supporting consistent hand feel during repetitive work. Key Benefits 3/8in drive hinge handle design supports versatile socket and accessory use. 200mm overall length provides practical leverage and compact tool storage. 180-degree movement helps adjust approach angle for hard-to-reach fasteners. Chromium-vanadium steel alloy construction offers strength with anti-corrosive properties. Knurled handle texture increases grip, reducing slips and improving control. Meets or exceeds ANSI standards for dependable fit, function, and performance. SKU 380336A is designed for professional-grade service environments where durability and predictable handling matter. The hinged head adds flexibility for changing access conditions, while the steel construction and knurled grip support stable, confident operation through heavy use over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.