Shop GENIUS TOOLS
Create Account
3/4in Dr. Torque Wrench, 140-700 Nm
- Mfr # 680700N
- Zoro # G323580620
product price:Â
$
713.44
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680700N
- Zoro #
- G323580620
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 140-700 Nm 3/4 Inch Drive High Precision Adjustable Heavy Duty - 680700N Professional Torque Wrench This 3/4in drive torque wrench is built for accurate fastening across a wide 140-700 Nm torque range. Its 1230mm (48.43in) length supports controlled leverage for demanding work where repeatable torque values matter. Size and specifications are permanently marked for quick identification, supporting efficient tool organization in professional environments. Each unit is individually tested by hand and supplied with a certificate of testing to confirm compliance and accuracy. Key Benefits 3/4in drive torque wrench rated from 140 to 700 Nm. Long 1230mm (48.43in) body provides leverage for higher torque settings. Tool-grade raw materials built to handle lifetime professional use demands. Permanently marked size and specifications for fast, accurate tool identification. Individually hand-tested for compliance and accuracy; certificate of testing included. Meets or exceeds American National Standards Institute requirements for torque tools. Designed for professional technicians, this heavy-duty adjustable torque wrench supports consistent torque application and clear, traceable verification through its included testing certificate. With durable construction, permanent markings, and ANSI-aligned performance expectations, it fits workflows where accuracy, identification, and reliability are required day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.