Shop GENIUS TOOLS
Create Account
#1 Philips Screwdriver 360mmL
- Mfr # 594+1431
- Zoro # G623583390
original price:Â $9.72 , new price: $8.75 , 9 percent off
new price:Â
$
8.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1431
- Zoro #
- G623583390
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #1 Drive 360mm Length Precision Tip Ergonomic Handle - 594+1431 Professional Hand Tool This #1 Phillips screwdriver is built for consistent engagement on Phillips fasteners while providing extra reach with a 360mm overall length. It's designed for professional technicians who need dependable fit, control, and durability in daily hand-tool use. Made from High Speed Steel with anti-corrosive properties, the shaft is engineered for strength and long-term service. A plastic ergonomic handle supports a firm connection to fasteners and helps maintain control during repetitive fastening and loosening work. Key Benefits #1 Phillips drive helps reduce cam-out and minimizes fastener stripping. 360mm overall length improves access to recessed or hard-to-reach screws. High Speed Steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help maintain performance in demanding shop environments. Precision machined tip supports accurate engagement and efficient screw driving. Ergonomic plastic handle provides a secure grip for controlled turning. Meets or exceeds ANSI standards for quality and consistency. Designed and made for professional-grade service, this screwdriver balances reach, tip accuracy, and handle comfort for reliable performance over heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.