Shop GENIUS TOOLS
Create Account
5/32in Hex Screwdriver 170mmL (SAE0
- Mfr # 506+3610
- Zoro # G323584093
product price:Â
$
8.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+3610
- Zoro #
- G323584093
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 5/32 Inch SAE Drive 170mm Length Precision Hand Tool - 506+3610 Hex Screwdriver This 5/32in hex screwdriver is built for controlled, accurate engagement with hex fasteners in SAE sizing. The 170 mm overall length provides practical reach for detailed work while maintaining steady hand positioning. Constructed from High Speed Steel for strength and durability, the shaft is designed to resist corrosion in demanding shop conditions. A soft, ergonomic handle supports a secure grip and better control during repeated fastening and loosening tasks. Key Benefits 5/32in hex screwdriver profile supports accurate SAE fastener engagement and consistent torque transfer. 170 mm overall length balances reach and control for precision hand-tool work. High Speed Steel construction delivers high strength with anti-corrosive performance. Precision-machined tip improves fit on fasteners to reduce slippage and rounding. Soft handle promotes comfort and grip stability during extended use. Ergonomic design helps maintain firm connection to fasteners for reliable results. Meets or exceeds ANSI standards for dependable professional-grade tool performance. SKU: 506+3610.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.