Shop GENIUS TOOLS
Create Account
T-10 Tamperproof Star Screwdriver 180mmL
- Mfr # 506+7710
- Zoro # G323580088
original price:Â $10.70 , new price: $9.63 , 10 percent off
new price:Â
$
9.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+7710
- Zoro #
- G323580088
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-10 Size 180mm Length Precision Drive Ergonomic Handle - 506+7710 Professional Hand Tool This T-10 tamperproof star screwdriver is built for precise fastener engagement where a secure fit matters. With a 180 mm overall length, it balances reach and control for detailed work while maintaining the feel expected from professional hand tools. Constructed from high speed steel, it combines strength with anti-corrosive properties for long-term durability. The precision-machined tip and soft, ergonomic handle help maintain consistent contact with fasteners and reduce the risk of cam-out during use. Key Benefits T-10 tamperproof star tip supports secure engagement with compatible fasteners. 180 mm overall length provides balanced reach, access, and control. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves fit for accurate driving and reduced slippage. Soft ergonomic handle promotes comfort and a steady, confident grip. Designed to meet or exceed ANSI standards for consistent tool performance. SKU 506+7710 is designed and made for professional technicians and built to perform over a lifetime of heavy use. Its combination of durable materials, a precisely machined tip, and an ergonomic handle supports dependable results while helping protect fasteners from damage through better control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.