Shop GENIUS TOOLS

10 Piece 1/4in Dr. SAE Deep Hand Socket Set

  • Mfr # TW-210SD
  • Zoro # G123583791

product price: 
$
16.63
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TW-210SD
Zoro #
G123583791
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 1/4 Inch Drive SAE Deep 12-Point Hand Sockets 10 Piece Durable Chrome Finish - TW-210SD Deep Hand Socket Set This 1/4in drive SAE deep hand socket set is built for technicians who need reliable access to recessed fasteners and longer studs. The 12-point deep sockets are organized for quick size selection, with hard stamped markings that stay readable through frequent handling. Designed to meet ANSI standards, the set is made from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive performance. A durable chrome finish supports long-term use while keeping the sockets easier to clean after shop work. Key Benefits 10-piece SAE deep socket set for 1/4in drive hand ratchets. 12-point socket design increases contact points for secure fastener engagement. Deep socket profile reaches recessed fasteners and supports longer bolt threads. Chromium-vanadium Steel Alloy construction provides strength and anti-corrosive properties. Durable chrome finish helps resist corrosion and cleans up easily after use. Hard stamped sizes offer permanent identification that will not rub off. What's Included 3/16in Deep Hand Socket (275206) 7/32in Deep Hand Socket (275207) 1/4in Deep Hand Socket (275208) 9/32in Deep Hand Socket (275209) 5/16in Deep Hand Socket (275210) 11/32in Deep Hand Socket (275211) 3/8in Deep Hand Socket (275212) 7/16in Deep Hand Socket (275214) 1/2in Deep Hand Socket (275216) 9/16in Deep Hand Socket (275218) SKU: TW-210SD. This deep 12-point SAE hand socket set fits the needs of professional-grade maintenance and repair work where consistent fit, clear size markings, and corrosion resistance matter. It meets or exceeds ANSI standards and is built for heavy use with dependable long-term support.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.