Shop GENIUS TOOLS
Create Account
10 x 11mm Metric Double Box Gear Wrenche 150mmL
- Mfr # 701011
- Zoro # G323579839
product price:Â
$
48.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 701011
- Zoro #
- G323579839
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Box Gear Wrench 10 x 11mm Metric, 150mm Length, Durable Chrome Finish - 701011 Professional Ratcheting Wrench Built for consistent performance in professional hand tool kits, this metric double box end gear wrench combines two sizes (10mm and 11mm) in one compact, 150mm-long body. The double box gear design helps maintain control in repeated fastener work while keeping the tool profile straightforward and job-ready. Constructed from Chromium-vanadium Steel Alloy and finished in durable chrome, it is designed for strength and anti-corrosive protection. It also meets or exceeds ANSI standards, supporting reliable fit and function where quality requirements matter. Key Benefits 10 x 11mm metric double box gear wrench supports two common fastener sizes. 150mm length balances access and leverage for controlled, repeatable turning. Chromium-vanadium steel alloy delivers high strength for heavy-duty service use. Durable chrome finish helps resist corrosion and protects the tool surface. Meets or exceeds ANSI standards for dependable quality and fit. SKU 701011 is designed for technicians who want a durable, professional-grade ratcheting wrench that holds up under frequent use. With ANSI-backed build quality, anti-corrosive chrome protection, and a Chromium-vanadium steel alloy construction, it stays dependable as a long-term addition to a metric hand tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.