Shop GENIUS TOOLS
Create Account
3/8in Combination Gear Wrench 157mmL
- Mfr # 711612
- Zoro # G623580641
original price:Â $19.08 , new price: $17.17 , 10 percent off
new price:Â
$
17.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 711612
- Zoro #
- G623580641
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Gear Wrench 16mm Size 3/8 Inch Drive 157mm Length Durable Chrome Finish - 711612 Combination Ratcheting Wrench This combination gear wrench pairs a ratcheting box end with a fixed open end for efficient fastener work. The 157mm length is sized for controlled leverage, and the durable chrome finish supports day-to-day use in demanding shop environments. Made from Chromium-vanadium Steel Alloy, this wrench is built for high strength, long service life, and anti-corrosive protection. Key Benefits Combination design: ratcheting end for speed, open end for quick positioning. 157mm length balances reach and control for common service and repair tasks. Chromium-vanadium steel alloy delivers high strength and dependable durability. Anti-corrosive properties help resist rust and wear in harsh work conditions. Durable chrome finish supports easy cleaning and professional tool organization. Meets or exceeds ANSI standards for quality and consistent performance. SKU 711612 is designed for professional technicians who need reliable engagement and repeatable performance over heavy use. The combination of corrosion resistance, ANSI-aligned manufacturing, and a shop-focused form factor makes it a practical choice for maintaining equipment, assemblies, and routine service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.