12 x 13mm Metric Double Box Gear Wrench 180mmL
- Mfr # 701213
- Zoro # G223581352
product price:Â
$
54.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 701213
- Zoro #
- G223581352
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Box Gear Wrench 12 x 13mm Metric, 180mm Length, Reversible, Durable Chrome Finish - 701213 Professional Ratcheting Wrench SKU: 701213. This metric double box end ratcheting wrench is designed for consistent fastening performance in professional toolkits. The 12 x 13mm sizing and 180mm length help balance access and control, while the reversible ratcheting action supports efficient work without constant repositioning. Built from Chromium-vanadium Steel Alloy with anti-corrosive properties and a durable chrome finish, it's made to handle demanding, repeated use. Key Benefits 12 x 13mm metric double box ends support two common fastener sizes. Reversible ratcheting mechanism helps maintain progress in tight work areas. 180mm length offers practical reach and leverage without excessive bulk. Chromium-vanadium Steel Alloy delivers high strength for professional durability. Anti-corrosive properties and durable chrome finish help resist wear and rust. Meets or exceeds ANSI standards for consistent tool performance expectations. Designed and made for professional technicians, this wrench focuses on long-term reliability and repeatable results under heavy use. Its double box end layout and ratcheting design streamline fastening tasks, while the materials and finish support dependable service life in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.