1.0 x 6.0mm Slotted Screwdriver 260mmL
- Mfr # 594+0560
- Zoro # G723578876
product price:Â
$
12.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+0560
- Zoro #
- G723578876
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.0 x 6.0mm Blade Size 60mm Length Precision Drive Ergonomic Handle - 594+0560 Professional Hand Tool This slotted screwdriver is built for precision fastening work where consistent fit, control, and long-term durability matter. With a 1.0 x 6.0mm blade size and a 60mm blade length, it supports accurate engagement on compatible slotted screws while maintaining a manageable overall size. Designed for professional technicians, it combines a heavy duty treated shaft for strength with an ergonomic handle intended to stay comfortable during repeated use. Key Benefits 1.0 x 6.0mm slotted blade size supports accurate fastener engagement and control. 60mm blade length balances access and precision for detailed screwdriving tasks. 260mm overall length provides reach while maintaining stable handling in hand. Treated shaft increases strength and durability for demanding, heavy use applications. Ergonomic handle design improves grip security and reduces hand fatigue. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU 594+0560 is a professional-grade choice for toolboxes that require dependable, repeatable performance. Its heavy duty construction and ergonomic handling support long service life, while ANSI compliance helps ensure consistent results across everyday shop work and ongoing maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.