Shop GENIUS TOOLS
Create Account
Posidriv Screwdriver PZ 2, 250mmL
- Mfr # 506+1952
- Zoro # G623581969
original price:Â $10.26 , new price: $9.23 , 10 percent off
new price:Â
$
9.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+1952
- Zoro #
- G623581969
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Posidriv Screwdriver 250mm Length PZ2 Drive Ergonomic Handle Precision Tip - 506+1952 Professional Hand Tool This professional Posidriv screwdriver is built for controlled fastening where a consistent tip-to-fastener fit matters. With a PZ2 drive and 250 mm overall length, it provides practical reach while maintaining handling stability for repetitive work. Made from High Speed Steel with anti-corrosive properties, it's designed for durability in demanding shop and field conditions. The precision-machined tip and ergonomic soft handle support accurate engagement and reduced hand strain during extended use. Key Benefits PZ.2 Posidriv drive supports secure engagement on compatible fasteners. 250 mm overall length balances access reach and controlled handling. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Precision-machined tip improves fit, accuracy, and reduced cam-out risk. Ergonomic soft handle improves grip comfort and steady torque transfer. Meets or exceeds ANSI standards for professional-grade tool performance expectations. SKU 506+1952 is designed and made for professional technicians and long-term, heavy-use toolboxes. The combination of high-strength steel, a precisely machined PZ2 tip, and a comfortable soft handle helps maintain reliable fastener contact and consistent results across routine service and repair work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.