Shop GENIUS TOOLS
Create Account
T-27 Tamperproof Sat Screwdriver 225mmL
- Mfr # 506+7827
- Zoro # G523579967
original price:Â $11.97 , new price: $10.77 , 10 percent off
new price:Â
$
10.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+7827
- Zoro #
- G523579967
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-27 Drive 225mm Length Ergonomic Handle - 506+7827 Tamperproof Star Screwdriver This T-27 tamperproof star screwdriver is built for controlled, accurate fastening where a tamperproof star profile is required. With a 225 mm overall length, it balances reach and handling for day-to-day professional work. The tip is precision machined for consistent fit on fasteners, helping reduce slippage. A soft, ergonomic handle supports a firm connection to the fastener and improves comfort during repeated use. Key Benefits T-27 tamperproof star drive helps match specialized fasteners accurately. 225 mm overall length offers reach without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision machined tip supports secure engagement and smoother turning. Ergonomic soft handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver is intended to perform over a lifetime of heavy use. It combines durable materials, a precisely machined working end, and an easy-to-hold handle to help maintain consistent results on tamperproof star fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.