Shop GENIUS TOOLS
Create Account
PH 1 POSIDRIV Screwdriver 205mmL (Shank Type-H)
- Mfr # 504+1951
- Zoro # G923584370
product price:Â
$
7.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+1951
- Zoro #
- G923584370
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver PH1 Posidriv 205mm Length Shank Type-H Precision Drive Ergonomic Handle - 504+1951 Professional Hand Tool This PH1 (PZ.1) Posidriv screwdriver is built for accurate fastener engagement and consistent control. With a 205 mm overall length and Shank Type-H construction, it supports everyday technician workflows where tip fit, reach, and handle comfort matter. Designed to meet or exceed ANSI standards, it combines high-speed steel strength with precision-machined tip geometry to help reduce cam-out and improve repeatability on Posidriv screws. The soft, ergonomic handle helps maintain grip and stability during extended hand-tool use. Key Benefits PZ.1 Posidriv tip helps maintain proper fit on compatible fasteners. 205 mm overall length balances reach and control in tight spaces. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Precision-machined tip promotes accurate engagement and reduced slipping on screws. Soft ergonomic handle improves comfort and reduces hand fatigue during longer tasks. Meets or exceeds ANSI standards for professional-grade reliability and consistency. Engineered for professional technicians and demanding shop conditions, this screwdriver focuses on dependable tip performance, comfortable handling, and long-term durability. It's a practical choice for routine maintenance and assembly where Posidriv fasteners are common, offering controlled torque transfer and a firm connection to the screw head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.