Shop GENIUS TOOLS
Create Account
10mm Hex Shank, 10mm Hex Screwdriver Bit 125mmL
- Mfr # 2650
- Zoro # G623578662
product price:Â
$
12.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2650
- Zoro #
- G623578662
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 10mm Size, 10mm Hex Shank, 125mm Length, Durable Steel Construction - 2650 Professional Screwdriver Bit This 10mm hex screwdriver bit is built for consistent fit and torque transfer, with a 10mm hex shank and 125mm overall length (4.92 inches). The length supports reach while keeping handling stable, making it a practical choice for professional tool kits and organized storage systems. Made from High Speed Steel, the bit is designed for strength, durability, and resistance to corrosion. Heat treatment adds a tough exterior and a strong inner core to better withstand repeated heavy use while maintaining dependable performance over time. Key Benefits 10mm hex screwdriver bit with 10mm hex shank for secure engagement. 125mm (4.92 inch) overall length supports reach without sacrificing control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the bit in demanding shop conditions. Heat-treated for tough exterior wear resistance and strong inner core. Size is stamped permanently for fast identification and better tool organization. Meets or exceeds ANSI standards for consistent quality expectations. SKU: 2650.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.