Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 6mm Hex Screwdriver Bit 56mmL
- Mfr # 2336
- Zoro # G823580717
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2336
- Zoro #
- G823580717
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 6mm Size 1/4 Inch Hex Shank 56mm Length Durable Steel - 2336, Hex screwdriver bit This 6mm metric hex screwdriver bit is built for consistent fit and controlled driving with a standard 1/4in hex shank. The 56mm overall length supports access and stability when working in tighter spots where longer bits feel unwieldy. Made from high-speed steel, it is designed for high strength and durability while offering anti-corrosive properties. The size is permanently stamped for quick identification during tool organization and setup. Key Benefits 6mm metric hex tip helps achieve a precise, secure screw engagement. 1/4in hex shank fits common drivers for fast changes and reliable retention. 56mm overall length balances reach and control in compact working areas. High-speed steel construction supports high strength and long service life. Anti-corrosive properties help reduce wear from everyday shop conditions. Stamped size markings enable quick identification and improved tool organization. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed to support repeatable results, this bit focuses on durability, clear size identification, and compatibility with 1/4in hex drive tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.