Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PZ 4 Posidriv Screwdriver Bit 125mmL
- Mfr # 1624
- Zoro # G723578807
product price:Â
$
11.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1624
- Zoro #
- G723578807
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank PZ4 Posidriv Drive 125mm Length Durable Steel - 1624 Professional Screwdriver Bit This professional screwdriver bit is built for reliable fastening with a PZ4 Posidriv drive and a 1/4 inch hex shank. The 125mm overall length provides added reach while maintaining control for precise engagement. Manufactured from High Speed Steel and heat treated for long-term durability, it's designed for consistent performance in demanding toolboxes. Size markings are stamped for quick identification, and the bit meets or exceeds ANSI standards. Key Benefits PZ4 Posidriv drive delivers secure fit and consistent engagement on compatible fasteners. 1/4 inch hex shank fits common bit holders and driver tools. 125mm overall length improves access while keeping handling stable and controlled. High Speed Steel construction provides high strength with anti-corrosive properties. Heat treated for tough exterior wear resistance and strong inner core durability. Stamped size markings support fast identification and better tool organization. Designed for professional technicians and heavy-use environments, this bit focuses on durability, clear identification, and standardized performance. The combination of High Speed Steel, heat treatment, and corrosion resistance helps it stay dependable over time, while the longer length supports better reach in tighter or recessed fastening areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.