1/4in Hex Shank, T-8 Tamperproof Star Bit 200mmL
- Mfr # 7808
- Zoro # G623580443
product price:Â
$
8.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7808
- Zoro #
- G623580443
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-8 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 7808 Professional Screwdriver Bit This professional screwdriver bit is built for tamperproof Star (Torx-style) fasteners and long-reach access. It features a T-8 tamperproof star tip with a 1/4in hex shank for compatibility with common bit holders and drivers, plus a 200mm overall length (7.87 inches) for controlled work in recessed areas. Manufactured from High Speed Steel and heat treated for durability, it is designed for professional technicians who rely on consistent fit, strength, and long service life. Size markings are stamped for permanent identification to support organized tool storage and quick selection. Key Benefits T-8 tamperproof star bit profile supports secure engagement on specialty fasteners. 1/4in hex shank fits standard bit holders for reliable torque transfer. 200mm (7.87in) overall length improves reach into tight or recessed locations. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design builds a tough exterior with strong inner core. Stamped size markings enable fast identification and better tool organization. SKU: 7808. Built to meet the demands of heavy, repeated use, this bit balances reach and control while maintaining durable performance. The tamperproof tip and heat-treated High Speed Steel construction help reduce wear over time, while the permanently stamped size marking supports efficient workflow in professional tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.