Shop GENIUS TOOLS
Create Account
10mm Hex Shank, 10mm Hex Screwdriver Bit 200mmL
- Mfr # 4850
- Zoro # G723579286
product price:Â
$
17.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4850
- Zoro #
- G723579286
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 10mm Size, 10mm Hex Shank, 200mm Length, Durable Construction - 4850, Hex Screwdriver Bit This 10mm hex screwdriver bit is built for controlled fastening where a longer reach and stable engagement matter. With a 10mm hex shank and 200mm overall length, it helps access recessed fasteners while keeping the drive end aligned. Constructed from High Speed Steel and heat treated for a tough exterior and strong core, it is designed to handle demanding professional use. Permanent stamped size markings support fast identification and consistent tool organization. Key Benefits 10mm hex screwdriver bit with 10mm hex shank for secure fit. 200mm overall length provides added reach in tight or recessed areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior and strong inner core. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for professional-grade performance and consistency. SKU: 4850. Built to perform over a lifetime of heavy use while maintaining clear size identification and dependable material strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.