Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-27 Pentacle Bit 88mmL
- Mfr # 5427
- Zoro # G223584469
original price:Â $6.10 , new price: $5.49 , 10 percent off
new price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5427
- Zoro #
- G223584469
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-27, 1/4 Inch Hex Shank, 88mm Length, Precision S2 Steel, Durable Drive Bit - 5427, Professional Drive Bit This T-27 pentacle screwdriver bit (SKU: 5427) is built for consistent fit and reliable torque transfer with a 1/4in hex shank and an 88mm overall length (3.46 inches). It's sized for straightforward identification and efficient workflow when switching bits on the job. Made from precision S2 steel and heat treated, the bit is engineered for high strength, durability, and anti-corrosive protection. It meets or exceeds ANSI standards and is designed for professional technicians who depend on repeatable performance under heavy use. Key Benefits T-27 pentacle profile with 1/4in hex shank for broad driver compatibility. 88mm (3.46in) overall length helps reach fasteners in tighter access areas. Precision S2 steel construction supports high strength and long-term durability. Heat-treated design provides a tough exterior with superior core strength. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size marking speeds identification and reduces bit mix-ups. Meets or exceeds ANSI standards for dependable professional-grade performance. With its combination of accurate T-27 fit, durable heat-treated S2 steel, and clear stamped sizing, this bit supports efficient, repeatable fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.