Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-45 Pentacle Bit 30mmL
- Mfr # 5045
- Zoro # G223583684
product price:Â
$
2.71
/ea
Sold in multiples of 3 for
$8.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5045
- Zoro #
- G223583684
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit 5/16 Inch Hex Shank T-45 Drive 30mm Length Durable S2 Steel - 5045 Professional Screwdriver Bit This professional screwdriver bit is built for reliable engagement with T-45 pentacle fasteners and consistent torque transfer. The 5/16in hex shank fits compatible bit holders and drivers, while the compact 30mm overall length supports controlled, precise work. Manufactured from high speed steel with anti-corrosive properties, the bit is heat treated to create a durable exterior with a strong inner core. The size is stamped for quick identification and long-term organization in a professional tool setup. Key Benefits T-45 pentacle bit profile helps achieve a secure, accurate fastener fit. 5/16in hex shank supports stable retention in compatible drivers and holders. 30mm overall length balances access, control, and efficient torque transfer. High speed steel construction delivers strength, durability, and corrosion resistance. Heat-treated design provides a tough exterior with superior core strength. Stamped sizing enables fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians, this bit is made to withstand heavy, repeated use without sacrificing fit or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.