Shop GENIUS TOOLS
Create Account
10mm Hex Shank, 10mm Hex Screwdriver Bit 88mmL
- Mfr # 2550
- Zoro # G123578773
original price:Â $7.26 , new price: $6.53 , 10 percent off
new price:Â
$
6.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2550
- Zoro #
- G123578773
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 10mm Size, 10mm Hex Drive, 88mm Length, Durable Construction - 2550, Hex screwdriver bit This 10mm hex screwdriver bit is built for consistent fit and controlled driving with tools that accept a 10mm hex drive. The 88mm overall length helps balance access and stability, supporting accurate work where reach and handling both matter. Constructed from High Speed Steel and heat treated for durability, it is designed for long service life in professional environments. Permanent size stamping supports fast identification and organized storage, while compliance with ANSI standards helps maintain predictable performance. Key Benefits 10mm hex screwdriver bit with 10mm hex shank for secure engagement. 88mm overall length supports reach and control in tighter working areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior with superior inner core strength. Size is permanently stamped for quick selection and improved tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 2550 is a practical choice when you need a clearly marked 10mm hex bit that holds up under heavy use. Its material selection, heat treatment, and ANSI alignment help deliver reliable results, while the stamped size marking keeps your kit easy to manage and efficient to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.