1/4in Hex Shank, T-15 Star Screwdriver Bit 160mmL
- Mfr # 6715
- Zoro # G923583403
product price:Â
$
6.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6715
- Zoro #
- G923583403
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-15 Size 1/4 Inch Hex Shank 160mm Length Precision Drive - 6715, Professional Screwdriver Bit This T-15 star screwdriver bit is built for consistent fit, controlled torque, and dependable reach. The 1/4 inch hex shank fits common bit holders and drivers, while the 160mm overall length helps access fasteners in deeper or restricted areas without sacrificing handling. Constructed from High Speed Steel and heat treated for strength, it's designed for professional technicians who need durability over repeated use. Permanently stamped size markings support faster identification and better tool organization in drawers, kits, and mobile carts. Key Benefits T-15 star tip delivers precise engagement for efficient fastening and removal. 1/4 inch hex shank fits standard bit holders and driver tools. 160mm overall length improves reach for recessed or hard-to-access screws. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear from demanding shop environments. Heat-treated design provides a tough exterior with a strong inner core. Stamped size markings enable quick identification and more organized tool storage. SKU: 6715. A practical choice for maintaining consistent performance when precision drive bits are used daily under heavy service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.