1/4in Hex Shank, 6mm Hex Screwdriver Bit 200mmL
- Mfr # 2836
- Zoro # G423579630
product price:Â
$
8.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2836
- Zoro #
- G423579630
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 6mm Size 1/4 Inch Hex Shank 200mm Length Durable Steel - 2836 Professional Hand Tool Bit This 6mm hex screwdriver bit is built for consistent fit and controlled torque transfer in professional hand tool setups. The 1/4in hex shank provides broad compatibility with bit holders and drivers, while the 200mm overall length helps access recessed or hard-to-reach fasteners. Made from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Heat treatment supports a tough exterior and strong inner core, and the size marking is stamped for quick identification during tool organization. Key Benefits 6mm hex screwdriver bit with 1/4in hex shank for secure engagement. 200mm overall length (7.87 inches) helps reach deep or recessed fasteners. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties support dependable performance in demanding shop conditions. Heat treated for a tough exterior and strong core under heavy use. Stamped size marking enables fast, permanent identification during tool organization. Meets or exceeds ANSI standards for professional-grade reliability and consistency. SKU 2836 is a practical choice when you need a clearly marked, heat-treated 6mm hex bit with extended reach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.