Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1.2 x 7.0mm Slotted Bit 30mmL
- Mfr # 1170
- Zoro # G522965617
product price:Â
$
1.15
/ea
Sold in multiples of 6 for
$6.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1170
- Zoro #
- G522965617
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver Bit 1.2 x 7.0mm Size 1/4 Inch Hex Shank 30mm Length Durable Steel - 1170 Professional Screwdriver Bit This slotted screwdriver bit is built for consistent fit and controlled driving in slotted fasteners. With a 1/4in hex shank and a compact 30mm (1.18in) overall length, it suits bit holders and drivers where access is limited. Made from High Speed Steel and heat treated for a durable exterior and strong inner core, it is designed for long-term professional use. The size marking is stamped for fast identification during tool organization and setup. Key Benefits 1/4in hex shank fits common bit holders and professional driver systems. 1.2 x 7.0mm slotted tip supports accurate engagement in matching fasteners. 30mm overall length helps work efficiently in tight or recessed areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Stamped size marking enables quick, permanent identification during tool organization. Designed and made for professional technicians, this bit is built to perform over a lifetime of heavy use. Its combination of precise slotted sizing, compact length, and durable High Speed Steel construction supports reliable results while keeping identification simple with permanently stamped size markings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.