Shop GENIUS TOOLS
Create Account
10mm Hex Shank, T-50 Pentacle Bit 30mmL
- Mfr # 5050
- Zoro # G923581935
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5050
- Zoro #
- G923581935
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-50 10mm Hex Shank 30mm Length Precision Drive Durable Steel - 5050, Screwdriver Bit This T-50 pentacle screwdriver bit is built for controlled, repeatable driving with a 10mm hex shank and a compact 30mm overall length. Its short profile helps maintain stability, while the stamped size marking supports fast, accurate selection during tool changes. Made from High Speed Steel and heat treated for a tough exterior and strong core, it's designed for professional-grade durability and long service life. Key Benefits T-50 pentacle bit profile supports precise engagement and consistent screw driving. 10mm hex shank fits compatible drivers and tool holders securely. 30mm overall length improves control and access in compact work areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a durable exterior with a strong inner core. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional tool performance. SKU: 5050. This bit is intended for long-term, heavy-use environments where durability and repeatability matter. The combination of High Speed Steel, heat treatment, and clear size stamping helps reduce downtime, improves consistency, and supports efficient workflow when switching between precision drive sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.